customer-service Help
Mkt Fastening

Wedge Anchor, Gr 5, 3/4 x8 1/2, PK15

Mkt Fastening Wedge Anchor, Gr 5, 3/4 x8 1/2, PK15 2534812
Hover or click to zoom Tap to zoom
$99.37
pkg. of 15 ($6.62/ea)
  • Wedge Anchor Type: Wedge Anchor
  • Seismic Approved: No
  • Anchor Material: Steel
See full product details
This item ships free.

Total: $99.37

Mkt Fastening #2534812 Specifications

  • Wedge Anchor Type: Wedge Anchor
  • Seismic Approved: No
  • Anchor Material: Steel
  • Material Grade: Grade 2
  • Fastener Finish: Zinc Plated
  • Anchor Dia.: 3/4 in
  • Anchor Length: 8 1/2 in
  • Max. Work Thickness: 4 3/8 in
  • Thread Length: 2 in
  • Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class I
  • Material: Steel
  • Finish: Yellow Dichromate
  • Thread Size: 3/4"-10
  • Ultimate Tension in 3000 PSI Concrete (Lb.): -
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 11,975 lb
  • Ultimate Shear (Lb.): 15,126 lb
  • Ultimate Shear in 4000 PSI Concrete (Lb.): 15,126 lb
  • Item: Wedge Anchor
  • Embedment In Concrete: 3 3/8 in
  • Includes: Nut and Washer
  • Agency Compliance: -
  • Ultimate Pullout (Lb.): 11,975 lb
  • Ultimate Tension (Lbs.): 11,975 lb
  • Min. Embedment: 3 3/8 in
  • Ultimate Shear in 3000 PSI Concrete (Lb.): -
  • Country of Origin (subject to change): United States

Description

Wedge Anchor, Seismic Approved No, Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Anchor Dia. 3/4 in, Anchor Length 8 1/2 in, Max. Work Thickness 4 3/8 in, Thread Length 2 in, Thread Size 3/4 In.-10, Min. Embedment 3 3/8 in, Embedment In Concrete 3 3/8 in, Ultimate Pullout (Lb.) 11,975 lb, Ultimate Shear (Lb.) 15,126 lb, Ultimate Shear in 3000 PSI Concrete (Lb.) -, Ultimate Shear in 4000 PSI Concrete (Lb.) 15,126 lb, Ultimate Tension (Lbs.) 11,975 lb

Reviews of Mkt Fastening #2534812