15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Wedge Anchor, Gr 5, 5/8 x3 1/2, PK25

MKT FASTENING| Zoro #: G1379131| Mfr #: 2558312

$40.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1379131 Mfr #: 2558312
Includes: Nut and WasherItem: Wedge Anchor
Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class IThread Length: 1-5/8"
Max. Work Thickness: 1/8"Ultimate Shear (Lb.): 9659
Anchor Length: 3-1/2"Ultimate Pullout (Lb.): 5556
Anchor Dia.: 5/8"Thread Size: 5/8"-11
Ultimate Shear in 4000 PSI Concrete (Lb.): 9659Material: Steel
Ultimate Tension in 4000 PSI Concrete (Lb.): 5556Finish: Yellow Dichromate
Ultimate Shear in 3000 PSI Concrete (Lb.): -Ultimate Tension in 3000 PSI Concrete (Lb.): -
Agency Compliance: -Embedment In Concrete: 2-3/4"
Ultimate Tension (Lbs.): 5556Min. Embedment: 2-3/4"
Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Grade 5 Yellow Di-Chromated, Anchor Dia. 5/8 In, Anchor Length 3 1/2 In, Thread Size 5/8-11, Thread Length 1 5/8 In, Min. Embedment 2 3/4 In, Embedment In Concrete 2 3/4 In, Max. Work Thickness 1/8 In, Ultimate Pullout 5556 Lb., Ultimate Shear 9659 Lb., Ultimate Shear in 4000 PSI Concrete 9659 Lb., Ultimate Tension 5556 Lbs., Ultimate Tension in 4000 PSI Concrete 5556 Lb., Meets/Exceeds GSA Spec FF S-325C, Group II, Type 4, Class I, Includes Nut and Washer, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.