customer-service Help
Mkt Fastening

Wedge Anchor, Gr 5, 5/8 x8 1/2, PK25

Mkt Fastening Wedge Anchor, Gr 5, 5/8 x8 1/2, PK25 2558812
Hover or click to zoom Tap to zoom
$83.72
pkg. of 25 ($3.35/ea)
  • Wedge Anchor Type: Wedge Anchor
  • Seismic Approved: No
  • Anchor Material: Steel
See full product details
This item ships free.

Total: $83.72

Mkt Fastening #2558812 Specifications

  • Wedge Anchor Type: Wedge Anchor
  • Seismic Approved: No
  • Anchor Material: Steel
  • Material Grade: Grade 2
  • Fastener Finish: Zinc Plated
  • Anchor Dia.: 5/8 in
  • Anchor Length: 8 1/2 in
  • Max. Work Thickness: 5 1/8 in
  • Thread Length: 1 1/2 in
  • Item: Wedge Anchor
  • Ultimate Shear in 4000 PSI Concrete (Lb.): 9,659 lb
  • Ultimate Shear in 3000 PSI Concrete (Lb.): -
  • Ultimate Shear (Lb.): 9,659 lb
  • Includes: Nut and Washer
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 5,556 lb
  • Material: Steel
  • Embedment In Concrete: 2 3/4 in
  • Finish: Yellow Dichromate
  • Agency Compliance: -
  • Ultimate Pullout (Lb.): 5,556 lb
  • Thread Size: 5/8 in x 8-1/2 in
  • Ultimate Tension (Lbs.): 5,556 lb
  • Ultimate Tension in 3000 PSI Concrete (Lb.): -
  • Meets/Exceeds: GSA Spec FF S-325C, Group II, Type 4, Class I
  • Min. Embedment: 2 3/4 in
  • Country of Origin (subject to change): United States

Description

Wedge Anchor, Seismic Approved No, Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Anchor Dia. 5/8 in, Anchor Length 8 1/2 in, Max. Work Thickness 5 1/8 in, Thread Length 1 1/2 in, Thread Size 5/8 in x 8-1/2 in, Min. Embedment 2 3/4 in, Embedment In Concrete 2 3/4 in, Ultimate Pullout (Lb.) 5,556 lb, Ultimate Shear (Lb.) 9,659 lb, Ultimate Shear in 3000 PSI Concrete (Lb.) -, Ultimate Shear in 4000 PSI Concrete (Lb.) 9,659 lb, Ultimate Tension (Lbs.) 5,556 lb

Reviews of Mkt Fastening #2558812