Wedge Anchor, Stl, M12, 112mm, PK20

MKT FASTENING| Zoro #: G1672404| Mfr #: M16305301

$118.67 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672404 Mfr #: M16305301
Includes: -Agency Compliance: ACI 355.2/ETA-02-0030
Material: Grade 5 SteelItem: Wedge Anchor Stud
Type: Metric High LoadMeets/Exceeds: Category 1 ACI
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 4751Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 5008
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 3114Embedment In Concrete: 80mm
Min. Embedment: 80mmMax. Work Thickness: 0mm
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.): 3547Anchor Length: 112mm
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.): 2206Anchor Dia.: 18mm
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 6597Thread Size: M12 x 1.75mm
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 4751Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 6597
Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Stud, Metric High Load, Grade 5 Steel, Anchor Dia. 18mm, Anchor Length 112mm, Thread Size M12 x 1.75mm, Thread Length -, Min. Embedment 80mm, Embedment In Concrete 80mm, Max. Work Thickness 0mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 3114, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 5008, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 4751, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 6597

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.