Wedge Anchor, Stl, M12, 177mm, Pk20

MKT FASTENING| Zoro #: G2440566| Mfr #: M14335301

$186.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2440566 Mfr #: M14335301
Includes: -Agency Compliance: ACI 355.2/ETA-02-0030
Material: Grade 5 SteelItem: Wedge Anchor Bolt
Type: Metric High LoadMeets/Exceeds: Category 1 ACI
Anchor Dia.: 18mmAllowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 6597
Thread Size: M12 x 1.75mmAllowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 4751
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 6597Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 4751
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 5008Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 3114
Embedment In Concrete: 80mmMin. Embedment: 80mm
Max. Work Thickness: 70mmAllowable Tension in 6500 PSI Cracked Concrete (Lbs.): 3547
Anchor Length: 177mmAllowable Tension in 2500 PSI Cracked Concrete (Lbs.): 2206
Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Bolt, Metric High Load, Grade 5 Steel, Anchor Dia. 18mm, Anchor Length 177mm, Thread Size M12 x 1.75mm, Thread Length -, Min. Embedment 80mm, Embedment In Concrete 80mm, Max. Work Thickness 70mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 3114, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 5008, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 4751, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 6597

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.