Wedge Anchor, Stl, M16, 132mm, PK10

MKT FASTENING| Zoro #: G2132006| Mfr #: M14505301

$137.94 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2132006 Mfr #: M14505301
Includes: -Agency Compliance: ACI 355.2/ETA-02-0030
Material: Grade 5 SteelItem: Wedge Anchor Bolt
Type: Metric High LoadMeets/Exceeds: Category 1 ACI
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 9519Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 6640
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 6999Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 4352
Embedment In Concrete: 100mmMin. Embedment: 100mm
Max. Work Thickness: 0mmAllowable Tension in 6500 PSI Cracked Concrete (Lbs.): 4958
Anchor Length: 132mmAllowable Tension in 2500 PSI Cracked Concrete (Lbs.): 3083
Anchor Dia.: 24mmAllowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 9519
Thread Size: M16 x 2mmAllowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 6640
Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Bolt, Metric High Load, Grade 5 Steel, Anchor Dia. 24mm, Anchor Length 132mm, Thread Size M16 x 2mm, Thread Length -, Min. Embedment 100mm, Embedment In Concrete 100mm, Max. Work Thickness 0mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 4352, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 6999, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 6640, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 9519

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.