Wedge Anchor, Stl, M16, 182mm, PK10

MKT FASTENING| Zoro #: G1216521| Mfr #: M14525301

$101.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1216521 Mfr #: M14525301
Meets/Exceeds: Category 1 ACIItem: Wedge Anchor Bolt
Agency Compliance: ACI 355.2/ETA-02-0030Type: Metric High Load
Min. Embedment: 100mmMax. Work Thickness: 50mm
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.): 4958Anchor Length: 182mm
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.): 3083Anchor Dia.: 24mm
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 9519Thread Size: M16 x 2mm
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 6640Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 9519
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 6640Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 6999
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 4352Embedment In Concrete: 100mm
Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Bolt, Metric High Load, Grade 5 Steel, Anchor Dia. 24mm, Anchor Length 182mm, Thread Size M16 x 2mm, Thread Length -, Min. Embedment 100mm, Embedment In Concrete 100mm, Max. Work Thickness 50mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 4352, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 6999, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 6640, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 9519

Product Reviews