Wedge Anchor, Stl, M16, 187mm, PK10

MKT FASTENING| Zoro #: G2442282| Mfr #: M16525301

$181.11 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2442282 Mfr #: M16525301
Agency Compliance: ACI 355.2/ETA-02-0030Material: Grade 5 Steel
Item: Wedge Anchor StudType: Metric High Load
Meets/Exceeds: Category 1 ACIAllowable Tension in 6500 PSI Cracked Concrete (Lbs.): 4958
Anchor Length: 187mmAllowable Tension in 2500 PSI Cracked Concrete (Lbs.): 3083
Anchor Dia.: 24mmAllowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 9519
Thread Size: M16 x 2mmAllowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 6640
Includes: -Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 9519
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 6640Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 6999
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 4352Embedment In Concrete: 100mm
Min. Embedment: 100mmMax. Work Thickness: 50mm
Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Stud, Metric High Load, Grade 5 Steel, Anchor Dia. 24mm, Anchor Length 187mm, Thread Size M16 x 2mm, Thread Length -, Min. Embedment 100mm, Embedment In Concrete 100mm, Max. Work Thickness 50mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 4352, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 6999, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 6640, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 9519

Product Reviews

Save 15%. Sign up for Z-mail.