Wedge Anchor, Stl, M6, 75mm, PK50

MKT FASTENING| Zoro #: G2326886| Mfr #: M14010301

$127.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326886 Mfr #: M14010301
Agency Compliance: ACI 355.2/ETA-02-0030Material: Grade 5 Steel
Item: Wedge Anchor BoltType: Metric High Load
Meets/Exceeds: Category 1 ACIAllowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 1927
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 1539Embedment In Concrete: 50mm
Min. Embedment: 50mmIncludes: -
Max. Work Thickness: 10mmAllowable Tension in 6500 PSI Cracked Concrete (Lbs.): 778
Anchor Length: 75mmAllowable Tension in 2500 PSI Cracked Concrete (Lbs.): 484
Anchor Dia.: 10mmAllowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 1670
Thread Size: M6 x 1mmAllowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 1670
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 1670Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 1670
Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Bolt, Metric High Load, Grade 5 Steel, Anchor Dia. 10mm, Anchor Length 75mm, Thread Size M6 x 1mm, Thread Length -, Min. Embedment 50mm, Embedment In Concrete 50mm, Max. Work Thickness 10mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 1539, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 1927, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 1670, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 1670

Product Reviews

Save 15%. Sign up for Z-mail.