Wedge Anchor, Stl, M6, 97mm, PK50

MKT FASTENING| Zoro #: G0793511| Mfr #: M16025301

$142.96 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0793511 Mfr #: M16025301
Meets/Exceeds: Category 1 ACIAgency Compliance: ACI 355.2/ETA-02-0030
Item: Wedge Anchor StudType: Metric High Load
Material: Grade 5 SteelAnchor Length: 97mm
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.): 484Anchor Dia.: 10mm
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 1670Thread Size: M6 x 1mm
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 1670Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 1670
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 1670Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 1927
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 1539Embedment In Concrete: 50mm
Min. Embedment: 50mmMax. Work Thickness: 10mm
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.): 778Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Stud, Metric High Load, Grade 5 Steel, Anchor Dia. 10mm, Anchor Length 97mm, Thread Size M6 x 1mm, Thread Length -, Min. Embedment 50mm, Embedment In Concrete 50mm, Max. Work Thickness 10mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 1539, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 1927, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 1670, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 1670

Product Reviews

Save 15%. Sign up for Z-mail.