Wedge Anchor, Stl, M8, 127mm, PK25

MKT FASTENING| Zoro #: G1991972| Mfr #: M14130301

$81.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1991972 Mfr #: M14130301
Agency Compliance: ACI 355.2/ETA-02-0030Material: Grade 5 Steel
Item: Wedge Anchor BoltType: Metric High Load
Meets/Exceeds: Category 1 ACIMin. Embedment: 60mm
Includes: -Max. Work Thickness: 50mm
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.): 1868Anchor Length: 127mm
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.): 1162Anchor Dia.: 12mm
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 2557Thread Size: M8 x 1.25mm
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 2557Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 2557
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 2557Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 3098
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 1936Embedment In Concrete: 60mm
Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Bolt, Metric High Load, Grade 5 Steel, Anchor Dia. 12mm, Anchor Length 127mm, Thread Size M8 x 1.25mm, Thread Length -, Min. Embedment 60mm, Embedment In Concrete 60mm, Max. Work Thickness 50mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 1936, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 3098, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 2557, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 2557

Product Reviews

Save 15%. Sign up for Z-mail.