Wedge Anchor, Stl, M8, 77mm, PK50

MKT FASTENING| Zoro #: G2326125| Mfr #: M14105301

$171.74 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326125 Mfr #: M14105301
Agency Compliance: ACI 355.2/ETA-02-0030Material: Grade 5 Steel
Item: Wedge Anchor BoltType: Metric High Load
Meets/Exceeds: Category 1 ACIThread Size: M8 x 1.25mm
Includes: -Allowable Tension in 6500 PSI Cracked Concrete (Lbs.): 1868
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.): 1162Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 1936
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 2557Embedment In Concrete: 60mm
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 2557Min. Embedment: 60mm
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 2557Max. Work Thickness: 0mm
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 2557Anchor Length: 77mm
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 3098Anchor Dia.: 12mm
Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Bolt, Metric High Load, Grade 5 Steel, Anchor Dia. 12mm, Anchor Length 77mm, Thread Size M8 x 1.25mm, Thread Length -, Min. Embedment 60mm, Embedment In Concrete 60mm, Max. Work Thickness 0mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 1936, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 3098, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 2557, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 2557

Product Reviews

Save 15%. Sign up for Z-mail.