JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wedge Anchor, Stl, M8, 80mm, PK50

MKT FASTENING| Zoro #: G1611793| Mfr #: M16105301

$175.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1611793 Mfr #: M16105301
Type: Metric High LoadAllowable Tension in 6500 PSI Cracked Concrete (Lbs.): 1868
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.): 1162Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 2557
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 2557Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 2557
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 2557Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 3098
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 1936Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Stud, Metric High Load, Grade 5 Steel, Anchor Dia. 12mm, Anchor Length 80mm, Thread Size M8 x 1.25mm, Thread Length -, Min. Embedment 60mm, Embedment In Concrete 60mm, Max. Work Thickness 0mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 1936, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 3098, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 2557, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 2557

Product Reviews

Save 15%. Sign up for Z-mail.