Wedge Anchor, Stl, M8, 90mm, PK50

MKT FASTENING| Zoro #: G2220976| Mfr #: M16110301

$186.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2220976 Mfr #: M16110301
Agency Compliance: ACI 355.2/ETA-02-0030Material: Grade 5 Steel
Item: Wedge Anchor StudType: Metric High Load
Meets/Exceeds: Category 1 ACIAllowable Tension in 2500 PSI Uncracked Concrete (Lbs.): 1936
Embedment In Concrete: 60mmMin. Embedment: 60mm
Max. Work Thickness: 10mmAllowable Tension in 6500 PSI Cracked Concrete (Lbs.): 1868
Anchor Length: 90mmAllowable Tension in 2500 PSI Cracked Concrete (Lbs.): 1162
Anchor Dia.: 12mmAllowable Shear in 6500 PSI Uncracked Concrete (Lbs.): 2557
Thread Size: M8 x 1.25mmAllowable Shear in 2500 PSI Uncracked Concrete (Lbs.): 2557
Includes: -Allowable Shear in 6500 PSI Cracked Concrete (Lbs.): 2557
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.): 2557Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.): 3098
Country of Origin (subject to change): Germany

Product Description

Wedge Anchor Stud, Metric High Load, Grade 5 Steel, Anchor Dia. 12mm, Anchor Length 90mm, Thread Size M8 x 1.25mm, Thread Length -, Min. Embedment 60mm, Embedment In Concrete 60mm, Max. Work Thickness 10mm, Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 1936, Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 3098, Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 2557, Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 2557

Product Reviews

Save 15%. Sign up for Z-mail.