XL Class 2 Breakaway High Visibility Vest, Orange

ML KISHIGO| Zoro #: G1678844| Mfr #: 1176-XL

$15.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678844 Mfr #: 1176-XL
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 2Vest Length: 28"
Number of Pockets (Inside): 3Stripe Color: Silver
Gender: UnisexFits Chest Size: 48" to 50"
Vest Closure Type: Hook-and-LoopVest Material: Polyester Mesh
Item: Breakaway High Visibility VestFeatures: Left chest mic tab
Number of Pockets with Closure: 0ATPV Rating: Not Rated
Number of Pockets (Outside): 0Color: Orange/Red
Vest Size: XLStandards: ANSI/ISEA 107-2010
Country of Origin (subject to change): China

Description

Breakaway High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left chest mic tab, Standards ANSI/ISEA 107-2010

Reviews