KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame Resist Vest, Class 2, 2XL, Orange

ML KISHIGO| Zoro #: G0916921| Mfr #: F301-2X

$51.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0916921 Mfr #: F301-2X
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 2Vest Length: 28"
Hazard Risk Category (HRC): 1Number of Pockets (Inside): 3
Stripe Color: SilverFits Chest Size: 52" to 54"
Traffic Vest Item: Arc Flash Traffic VestVest Closure Type: Hook-and-Loop
Vest Material: PolyesterItem: Flame Resistant High Visibility Vest
Features: 2" Flame Resistant Reflexite reflective materialGender: Unisex
Number of Pockets with Closure: 0ATPV Rating:
Number of Pockets (Outside): 0Color: Orange/Red
Vest Size: 2XLStandards: ANSI/ISEA 107-2010
Country of Origin (subject to change): United States

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 2XL, Color Orange/Red, Fits Chest Size 52 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 Cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Reviews