Medium Class 2 Flame Resistant Vest, Orange

ML KISHIGO| Zoro #: G2012963| Mfr #: F301-M

$49.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
ATPV Rating: 5.5 cal./cm2Number of Pockets (Inside): 3Vest Size: M
Save 15%. Sign up for Z-mail.


Zoro #: G2012963 Mfr #: F301-M
ATPV Rating: 5.5 cal./cm2Number of Pockets (Inside): 3
Vest Size: MNumber of Pockets (Outside): 0
Back Stripe Pattern: U-BlockStripe Color: Silver
Item: Flame Resistant High Visibility VestVest Stripe Color Family: Silver
Color: Orange/RedTraffic Vest Item: Arc Flash Traffic Vest
ANSI Class: 2Fits Chest Size: 40" to 42"
Features: 2" Flame Resistant Reflexite reflective materialVest Closure Type: Hook-and-Loop
Vest Material: PolyesterStandards: ANSI/ISEA 107-2010
Gender: UnisexVest Length: 28"
Hazard Risk Category (HRC): 1Number of Pockets with Closure: 0
Country of Origin (subject to change): United States


Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size M, Color Orange/Red, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 Cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0