SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

XL Class 2 Flame Resistant Vest, Orange

ML KISHIGO| Zoro #: G0342045| Mfr #: F301-XL

$51.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Orange/RedNumber of Pockets (Outside): 0Vest Stripe Color Family: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342045 Mfr #: F301-XL
Color: Orange/RedNumber of Pockets (Outside): 0
Vest Stripe Color Family: SilverVest Length: 29"
Gender: UnisexVest Size: XL
Number of Pockets with Closure: 0Vest Closure Type: Hook-and-Loop
Fits Chest Size: 48" to 50"Item: Flame Resistant High Visibility Vest
Back Stripe Pattern: U-BlockATPV Rating: 5.5 cal./cm2
Number of Pockets (Inside): 3ANSI Class: 2
Features: 2" Flame Resistant Reflexite reflective materialStripe Color: Silver
Vest Material: Polyester MeshHazard Risk Category (HRC): 1
Standards: ANSI/ISEA 107-2010Traffic Vest Item: Arc Flash Traffic Vest
Country of Origin (subject to change): United States

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size XL, Color Orange/Red, Fits Chest Size 48-50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 Cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Reviews