DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2XL Class 3 Flame Resistant Vest, Orange

ML KISHIGO| Zoro #: G2020076| Mfr #: F311-2XL

$104.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ATPV Rating: 5.5 cal./cm2
Vest Stripe Color Family: Silver
Vest Size: 2XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020076 Mfr #: F311-2XL
ATPV Rating: 5.5 cal./cm2Vest Stripe Color Family: Silver
Vest Size: 2XLColor: Orange/Red
Traffic Vest Item: Arc Flash Traffic VestNumber of Pockets (Inside): 2
Fits Chest Size: 52" to 54"Standards: ANSI/ISEA 107-2010
ANSI Class: 3Gender: Unisex
Number of Pockets with Closure: 0Back Stripe Pattern: U-Block
Vest Closure Type: Hook-and-LoopHazard Risk Category (HRC): 1
Number of Pockets (Outside): 1Item: Flame Resistant High Visibility Vest
Stripe Color: SilverVest Length: 28"
Features: 2" Flame Resistant Reflexite reflective materialVest Material: Polyester Mesh
Country of Origin (subject to change): United States

Description

Flame Resistant High Visibility Vest, ANSI Class 3, Vest Size 2XL, Color Orange/Red, Fits Chest Size 52 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 Cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Reviews