3XL Class 3 Flame Resistant Vest, Orange

ML KISHIGO| Zoro #: G0899105| Mfr #: F311-3XL

$69.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899105 Mfr #: F311-3XL
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 3Vest Length: 30"
Hazard Risk Category (HRC): 1Number of Pockets (Inside): 2
Stripe Color: SilverFits Chest Size: 56" to 58"
Traffic Vest Item: Arc Flash Traffic VestVest Closure Type: Hook-and-Loop
Vest Material: Polyester MeshItem: Flame Resistant High Visibility Vest
Features: 2" Flame Resistant Reflexite reflective materialGender: Unisex
Number of Pockets with Closure: 0ATPV Rating: 5.5 cal./cm2
Number of Pockets (Outside): 1Color: Orange/Red
Vest Size: 3XLStandards: ANSI/ISEA 107-2010
Country of Origin (subject to change): United States

Description

Flame Resistant High Visibility Vest, ANSI Class 3, Vest Size 3XL, Color Orange/Red, Fits Chest Size 56 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 Cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 30 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Reviews