SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2XL Class 2 High Visibility Vest, Orange

ML KISHIGO| Zoro #: G1186981| Mfr #: 1207A-2X

$20.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ATPV Rating: Not RatedNumber of Pockets (Inside): 2Vest Size: 2XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186981 Mfr #: 1207A-2X
ATPV Rating: Not RatedNumber of Pockets (Inside): 2
Vest Size: 2XLNumber of Pockets (Outside): 4
Back Stripe Pattern: U-BlockStripe Color: Silver
Item: High Visibility VestVest Stripe Color Family: Orange/Red and Silver
Color: Orange/RedANSI Class: 2
Fits Chest Size: 52" to 54"Features: Left and right chest mic tabs
Vest Closure Type: ZipperVest Material: Polyester Mesh
Standards: ANSI/ISEA 107-2010Gender: Unisex
Vest Length: 28"Number of Pockets with Closure: 3
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Left and right chest mic tabs, Standards ANSI/ISEA 107-2010

Reviews