HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3XL Class 2 High Visibility Vest, Orange

ML KISHIGO| Zoro #: G0784341| Mfr #: 1164-3X

$12.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784341 Mfr #: 1164-3X
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 2Vest Length: 25"
Number of Pockets (Inside): 2Stripe Color: Silver
Gender: UnisexFits Chest Size: 56" to 58"
Vest Closure Type: ZipperVest Material: Polyester
Item: High Visibility VestFeatures: Left and right chest mic tabs
Number of Pockets with Closure: 3ATPV Rating: Not Rated
Number of Pockets (Outside): 4Color: Orange/Red
Vest Size: 3XLStandards: ANSI/ISEA 107-2010
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 25 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Left and right chest mic tabs, Standards ANSI/ISEA 107-2010

Reviews