High Visibility Vest, Class 2, 5XL, Lime

ML KISHIGO |Zoro #: G1593575|Mfr #: T145/5X

$32.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593575 Mfr #: T145/5X
Back Stripe Pattern: U-BlockFeatures: Domestic Vest
Number of Pockets with Closure: 0ATPV Rating: Not Rated
Vest Length: 28"Vest Size: 5XL
Vest Stripe Color Family: Yellow/Green and SilverVest Material: Polyester
Vest Closure Type: ZipperFits Chest Size: 64" to 66"
Country of Origin (subject to change): China

Product Description

High Visibility Vest, ANSI Class 2, Vest Size 5XL, Color Yellow/Green, Fits Chest Size 64 In. to 66 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Yellow/Green and Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Domestic Vest, Standards ANSI/ISEA 107-2010

Product Reviews

Save 15% when you sign up for Z-mail.