KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5XL Class 2 High Visibility Vest, Orange

ML KISHIGO| Zoro #: G1138672| Mfr #: T146/5X

$30.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Orange/Red and Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138672 Mfr #: T146/5X
Back Stripe Pattern: U-BlockVest Stripe Color Family: Orange/Red and Silver
ANSI Class: 2Vest Length: 24"
Number of Pockets (Inside): 2Stripe Color: Silver
Gender: UnisexFits Chest Size: 64" to 66"
Traffic Vest Item: Traffic VestVest Closure Type: Zipper
Vest Material: PolyesterItem: High Visibility Vest
Features: Domestic VestNumber of Pockets with Closure: 0
ATPV Rating: Not RatedNumber of Pockets (Outside): 0
Color: Orange/RedVest Size: 5XL
Standards: ANSI/ISEA 107-2010Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 In. to 66 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 24 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Domestic Vest, Standards ANSI/ISEA 107-2010

Reviews