Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Large Class 2 High Visibility Vest, Orange

  • Zoro #: G4849083
  • Mfr #: S7001/L
$37.28
  • Stripe Color: Silver
  • Gender: Unisex
  • Number of Pockets (Inside): 2
See full product details
Orders over $75 ship free.

Ml Kishigo #S7001/L Specifications

  • Zoro #: G4849083
  • Mfr #: S7001/L
Stripe Color: Silver Gender: Unisex
Number of Pockets (Inside): 2 Vest Closure Type: Zipper
Color: Orange/Red Fits Chest Size: 44 in to 46 in
Item: High Visibility Vest Vest Size: L
Traffic Vest Item: Traffic Vest Traffic Safety Vest Color: Orange/Red
ATPV Rating: Not Rated Back Stripe Pattern: U-Block
ANSI Class: 2 Number of Pockets with Closure: 3
Vest Stripe Color Family: Silver Standards: ANSI/ISEA 107-2010
Vest Length: 26 in Features: Back pouch with zipper side access
Vest Material: Polyester Number of Pockets (Outside): 4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 46 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Back pouch with zipper side access, Standards ANSI/ISEA 107-2010

Reviews of Ml Kishigo #S7001/L