Large Class 2 High Visibility Vest, Orange

ML KISHIGO| Zoro #: G2320561| Mfr #: T146/L

$30.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Orange/Red and Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320561 Mfr #: T146/L
Back Stripe Pattern: U-BlockVest Stripe Color Family: Orange/Red and Silver
ANSI Class: 2Vest Length: 26"
Number of Pockets (Inside): 2Stripe Color: Silver
Gender: UnisexFits Chest Size: 44" to 46"
Vest Closure Type: ZipperVest Material: Polyester Mesh
Item: High Visibility VestFeatures: Domestic Vest
Number of Pockets with Closure: 0ATPV Rating: Not Rated
Number of Pockets (Outside): 0Color: Orange/Red
Vest Size: LStandards: ANSI/ISEA 107-2010
Country of Origin (subject to change): United States

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Color Orange/Red, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 26 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Domestic Vest, Standards ANSI/ISEA 107-2010

Reviews