KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Medium Class 2 High Visibility Vest, Lime

ML KISHIGO| Zoro #: G2145482| Mfr #: 1163-M

$12.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145482 Mfr #: 1163-M
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 2Vest Length: 24"
Number of Pockets (Inside): 2Stripe Color: None
Gender: UnisexFits Chest Size: 40" to 42"
Vest Closure Type: ZipperVest Material: Polyester
Item: High Visibility VestFeatures: Left and right chest mic tabs
Number of Pockets with Closure: 3ATPV Rating: Not Rated
Number of Pockets (Outside): 4Color: Yellow/Green
Vest Size: MStandards: ANSI/ISEA 107-2010
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Color Yellow/Green, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color None, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 24 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Left and right chest mic tabs, Standards ANSI/ISEA 107-2010

Reviews