Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

XL Class 2 High Visibility Vest, Lime

  • Zoro #: G4848645
  • Mfr #: S1000/XL
$166.99 6% off
$156.45
  • Number of Pockets (Inside): 3
  • Item: High Visibility Vest
  • Color: Orange/Red
See full product details
This item ships free.

Ml Kishigo #S1000/XL Specifications

  • Zoro #: G4848645
  • Mfr #: S1000/XL
Number of Pockets (Inside): 3 Item: High Visibility Vest
Color: Orange/Red Vest Stripe Color Family: Silver
Gender: Unisex Standards: ANSI/ISEA 107-2010
Stripe Color: Silver Traffic Vest Item: Traffic Vest
Vest Size: XL Number of Pockets with Closure: 0
ANSI Class: 2 Vest Material: Polyester Mesh
Number of Pockets (Outside): 5 Vest Length: 31"
Back Stripe Pattern: U-Block Vest Closure Type: Snap
Fits Chest Size: 48" to 50" ATPV Rating: Not Rated
Features: Left mic tab Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 31 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 5, Number of Pockets with Closure 0, Features Left mic tab, Standards ANSI/ISEA 107-2010

Reviews of Ml Kishigo #S1000/XL