- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- High Visibility Clothing
- /
- Traffic Safety Vests and Apparel
- /
- Jacket, Windbreaker, Class 3, Orange, 5XL
Shop Alternate Products
This Product is Discontinued
Kishigo
Jacket, Windbreaker, Class 3, Orange, 5XL (Discontinued)
Mfr # WB101-5X
Zoro # G5141272
This Product is Discontinued
Key Features
- Color Orange
- Size 5XL
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern Horizontal
Customers Also Purchased
- Brand Kishigo
-
MFR #
WB101-5X
-
Zoro #
G5141272
- UPC # 801094969279
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 64 in to 66 in |
Minimum Chest Size | 64 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 66 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Details
Item | Jacket |
Color | Orange |
ANSI Class | 3 |
Material | Polyester |
Back Stripe Pattern | Horizontal |
Closure Type | zipper |
Gender | Unisex |
Features | 2 in Wide High Performance Reflective Material, Durable Black Ripstop Material in High Wear Areas, Along the Sides and Under the Arms, Flexible Design, Shoulder Blade Vents, Waist Cinches Hidden in Front Pockets |
Standards | ANSI 107 Type R, Class 3 Compliant |
Closure | Zipper |
Reflective Tape Type | Glass Bead |
Garment Type | Jacket |
Includes Hood | No |
Insulated for Cold Conditions | No |
Secondary Hazard | None |
Lg. Type | Thigh Length |
Number of Outside Pockets | 2 |
Reflective Stripe Border Type | None |
Series | Black Series |
Jacket Style | Jacket |
Hood Style | None |
Cuff Style | Adjustable |
Includes Removable Liner | No |
Garment Features | Black Sides |
ANSI Type | R |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Windbreaker, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Orange, Size 5XL, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 66 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Standards ANSI 107 Type R, Class 3 Compliant, Minimum Chest Size 64 in