KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cash Box, Sand, 11-1/4x7-1/2x3-1/8

MMF INDUSTRIES| Zoro #: G0622614| Mfr #: 221619003

$33.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11-1/4"
Lock Style: Combination Lock
Item: Cash Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622614 Mfr #: 221619003
Width: 11-1/4"Lock Style: Combination Lock
Item: Cash BoxIncludes: Tray
Color: SandDepth: 7-1/2"
Height: 3-1/8"Number of Compartments: 6
Material: steelCountry of Origin (subject to change): China

Description

Cash Box, Number of Compartments 6, Material Steel, Lock Style Combination Lock, Color Sand, Height 3-1/8 In., Width 11-1/4 In., Depth 7-1/2 In., Includes Tray

Reviews