BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cash Drawer, Black

MMF INDUSTRIES| Zoro #: G1214717| Mfr #: 225106001

$160.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 15-3/4"Color: BlackWidth: 17-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214717 Mfr #: 225106001
Depth: 15-3/4"Color: Black
Width: 17-11/16"Height: 3-13/16"
Item: Cash DrawerNumber of Compartments: 10
Material: SteelIncludes: (2) Keys, Alarm Bell, Under-Counter Mounting Hardware, Locking Case
Country of Origin (subject to change): China

Description

Cash Drawer, Material Steel, Number of Compartments 10, Height 3-13/16 In., Width 17-11/16 In., Depth 15-3/4 In., Color Black, Includes (2) Keys, Alarm Bell, Under-Counter Mounting Hardware, Locking Case

Reviews