Cash Tray, Replacement, Black, Plastic

MMF INDUSTRIES| Zoro #: G1283256| Mfr #: 2252862C04

$42.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Depth: 11-1/4"
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283256 Mfr #: 2252862C04
Color: BlackDepth: 11-1/4"
Material: PlasticHeight: 2-1/4"
Number of Compartments: 10Item: Replacement Cash Tray
Width: 16"Includes: (2) keys
Country of Origin (subject to change): China

Description

Replacement Cash Tray, Material Plastic, Number of Compartments 10, Height 2-1/4 In., Width 16 In., Depth 11-1/4 In., Color Black, Includes (2) Keys

Reviews