Coin Counting Tubes, Plastic, PK4

MMF INDUSTRIES| Zoro #: G0683767| Mfr #: 224000400

$14.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 50 Pennies, 40 Nickels, 50 Dimes, 40 Quarters
Height: 6"
Color: Red, Blue, Green, Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683767 Mfr #: 224000400
Capacity: 50 Pennies, 40 Nickels, 50 Dimes, 40 QuartersHeight: 6"
Color: Red, Blue, Green, OrangeDepth: 3-1/2"
Material: PlasticWidth: 4-1/4"
Power Supply: ManualItem: Coin Counting Tubes
Country of Origin (subject to change): China

Description

Coin Counting Tubes, Capacity 50 Pennies, 40 Nickels, 50 Dimes, 40 Quarters, Power Supply Manual, Material Plastic, Height 6 In., Width 4-1/4 In., Depth 3-1/2 In., Color Red, Blue, Green, Orange, Package Quantity 4

Reviews