KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stick Counterfeit Detector Pen, Bold 4.0 mm, Amber

MMF INDUSTRIES| Zoro #: G2349995| Mfr #: 1AYG2

$3.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: 4.0 mm
Pen Type: Stick
Point Type: Bold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349995 Mfr #: 1AYG2
Point Size: 4.0 mmPen Type: Stick
Point Type: BoldBarrel Color: Black
Grip: SmoothInk Color: Amber
Barrel Material: PlasticItem: Counterfeit Detector Pen
Country of Origin (subject to change): China

Description

Counterfeit Detector Pen, Stick, Point Size 4.0 mm, Point Type Bold, Ink Color Amber, Barrel Material Plastic, Barrel Color Black, Smooth Grip

Reviews