Drawer Safe, Black

MMF INDUSTRIES| Zoro #: G1882937| Mfr #: 227107004

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Item: Drawer Safe
Includes: 4 Compartments, 2 Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882937 Mfr #: 227107004
Width: 7"Item: Drawer Safe
Includes: 4 Compartments, 2 KeysColor: Black
Depth: 6-7/8"Height: 2-1/4"
Number of Compartments: 4Material: steel
Country of Origin (subject to change): China

Description

Drawer Safe, Number of Compartments 4, Material Steel, Color Black, Height 2-1/4 In., Width 7 In., Depth 6-7/8 In., Includes 4 Compartments, 2 Keys

Reviews