Rolled Coin Storage Tray Set, PK4

MMF INDUSTRIES| Zoro #: G0275301| Mfr #: 212080000

$23.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red, Blue, Green, OrangeItem: Rolled Coin Storage Tray SetMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0275301 Mfr #: 212080000
Color: Red, Blue, Green, OrangeItem: Rolled Coin Storage Tray Set
Material: PlasticDenomination: Pennies, Nickels, Dimes, Quarters
Width: 11-1/2"Height: 4-1/2"
Capacity: $5, $20, $50, $100Depth: 4"
Country of Origin (subject to change): China

Description

Rolled Coin Storage Tray Set, Denomination Pennies, Nickels, Dimes, Quarters, Capacity $5, $20, $50, $100, Red, Blue, Green, Orange, Material Plastic, Height 4-1/2 In., Width 11-1/2 In., Depth 4 In., Package Quantity 4

Reviews