Stick Security Pen, Fine 0.8 mm, Black

MMF INDUSTRIES| Zoro #: G1001935| Mfr #: 28804

$8.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: AntimicrobialItem: Security PenBarrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001935 Mfr #: 28804
Features: AntimicrobialItem: Security Pen
Barrel Material: PlasticInk Color: Black
Barrel Color: BlackPen Type: Stick
Point Size: 0.8 mmPoint Type: Fine
Includes: Chain with Round BaseGrip: Smooth
Country of Origin (subject to change): China

Description

Security Pen, Stick, Point Size 0.8 mm, Point Type Fine, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Smooth Grip, Features Antimicrobial, Includes Chain with Round Base

Reviews