KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stick Security Pen, Medium 1.1 mm, Black

MMF INDUSTRIES| Zoro #: G1263211| Mfr #: 28508

$5.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Security Pen
Includes: Plastic Coil with Square Base
Point Type: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263211 Mfr #: 28508
Item: Security PenIncludes: Plastic Coil with Square Base
Point Type: MediumFeatures: Antimicrobial, Wedge Shaped
Barrel Color: BlackPen Type: Stick
Point Size: 1.1 mmBarrel Material: Plastic
Ink Color: BlackGrip: Smooth
Country of Origin (subject to change): China

Description

Security Pen, Stick, Point Size 1.1 mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Features Antimicrobial, Wedge Shaped, Includes Plastic Coil with Square Base

Reviews