KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stick Security Pen, Medium 1.1 mm, Black

MMF INDUSTRIES| Zoro #: G1316305| Mfr #: 28704

$1.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: 1.1 mm
Features: Antimicrobial, Refillable
Barrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316305 Mfr #: 28704
Point Size: 1.1 mmFeatures: Antimicrobial, Refillable
Barrel Material: PlasticBarrel Color: Black
Pen Type: StickPoint Type: Medium
Item: Security PenGrip: Smooth
Ink Color: BlackCountry of Origin (subject to change): China

Description

Security Pen, Stick, Point Size 1.1 mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Smooth Grip, Features Antimicrobial, Refillable

Reviews