KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stick Security Pen, Medium 1.1 mm, Black

MMF INDUSTRIES| Zoro #: G1787563| Mfr #: 28904

$2.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Chain with Round Base
Point Size: 1.1 mm
Features: Antimicrobial, Refillable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787563 Mfr #: 28904
Includes: Chain with Round BasePoint Size: 1.1 mm
Features: Antimicrobial, RefillableBarrel Material: Plastic
Barrel Color: BlackPen Type: Stick
Point Type: MediumItem: Security Pen
Grip: SmoothInk Color: Black
Country of Origin (subject to change): China

Description

Security Pen, Stick, Point Size 1.1 mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Smooth Grip, Features Antimicrobial, Refillable, Includes Chain with Round Base

Reviews