Zippered Cash Bag, 6x11, Black

MMF INDUSTRIES| Zoro #: G2128655| Mfr #: 2340416W04

$2.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11"
Item: Zippered Cash Bag
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128655 Mfr #: 2340416W04
Width: 11"Item: Zippered Cash Bag
Color: BlackDepth: 1/2"
Height: 6"Material: vinyl
Country of Origin (subject to change): Mexico

Description

Zippered Cash Bag, Material Vinyl, Height 6 In., Width 11 In., Depth 1/2 In., Color Black

Reviews