customer-service Help
Mobil

5 gal Multipurpose Grease Pail

Mobil 5 gal Multipurpose Grease Pail 105842
Tap to zoom
Hover or click to zoom
$279.63
  • Item: Multipurpose Grease
  • Container Type: Pail
  • NSF Rating: Not Rated
See full product details
This item ships free.

Total: $279.63

Mobil #105842 Specifications

  • Item: Multipurpose Grease
  • Container Type: Pail
  • NSF Rating: Not Rated
  • Container Size: 5 gal
  • Timken OK Load: 40 lb
  • Application: Equipment Including Industrial, Automotive, Construction, Farm Equipment, Marine Applications, Such as Chassis Components
  • Min. Operating Temp.: 0 Degrees F
  • Flash Point: 400 Degrees F
  • Specific Gravity: -
  • Lubricant NSF Rating: Not Rated
  • Dropping Point: 536 Degrees F
  • NLGI Grade: 2
  • Type: Multi-Purpose Grease
  • Max. Operating Temp.: 284 Degrees F
  • Standards: -
  • Series: Mobilgrease(R) XHP 222
  • Base Oil: Mineral
  • Grease Thickener: Lithium Complex
  • Grease Container: Pail
  • Four-Ball Wear: 0.50mm
  • Grease Color: Blue
  • Product Type: Multipurpose Grease
  • Country of Origin (subject to change): United States

Description

Multipurpose Grease, NLGI Grade 2, Base Oil Mineral, Container Size 5 gal, NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Blue, Grease Container Pail, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 284 Degrees F, Flash Point 400 Degrees F, Dropping Point 536 Degrees F, Four-Ball Wear 0.50mm, Specific Gravity -, Timken OK Load 40 lb, Standards -

Restrictions and Compliance

Reviews of Mobil #105842