Coupling Grease

MOBIL| Zoro #: G2165913| Mfr #: 105804

$11.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Operating Temp.: 120 Degrees F
Base Oil: Mineral
Dropping Point: 215 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165913 Mfr #: 105804
Max. Operating Temp.: 120 Degrees FBase Oil: Mineral
Dropping Point: 215 Degrees CFour-Ball Wear: 0.35mm
Item: Multipurpose GreaseSeries: Mobilgrease(R) XTC
Min. Operating Temp.: -30 Degrees FGrease Container: Cartridge
Timken OK Load: 60 lb.Grease Thickener: Lithium
NLGI Grade: 1Container Size: 14 oz.
Lubricant NSF Rating: Not RatedGrease Color: Tan
Application: High Speed Flexible Gear, Grid CouplingsFlash Point: Not Specified
Country of Origin (subject to change): United States

Description

Coupling Grease, Cartridge, Product Head Mobilgrease(r) XTC, 14 oz., Size/Net Weight 14.0 oz, NLGI Grade 1, Color Dark Brown, Temp. Range -30 to 120 Degrees F, Dropping Point 215 Degrees C, Mineral Oil/Lithium Polymer Base

Reviews