LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Mobil 1 5W-30, gals Engine Oil, 1 qt.

MOBIL| Zoro #: G1644431| Mfr #: 102991

$9.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1644431 Mfr #: 102991
Dropping Point: Not SpecifiedFour-Ball Wear: Not Specified
Timken OK Load: Not SpecifiedApplication: For All Types of Modern Vehicles, Including High-performance Turbo-charged, Supercharged Gasoline and Diesel Multi-valve Fuel Injected Engines Found In Passenger Cars, Suvs, Light Vans and Trucks
Standards: ACEA A1, B1, A5, B5, API SL, SJ, EC, CFItem: Motor Oil
Size: 1 qt.SAE Grade: 5W-30
Viscosity Index: 172ISO Viscosity Grade: 56
Base: SyntheticViscosity @ 100C: 11
Container Type: BottleViscosity @ 40C: 61.7
Pour Point: -42 Degrees CFlash Point: 230 Degrees C
Series: Mobil 1(TM)Country of Origin (subject to change): United States

Product Description

Motor Oil, Synthetic Base, Size 1 qt., Container Type Bottle, SAE Grade 5W-30, ISO Viscosity Grade 56, Viscosity Index 172, Series Mobil 1(TM), Pour Point -42 Degrees C, Flash Point 230 Degrees C, Dropping Point Not Specified, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 61.7, Viscosity @ 100C 11

Product Reviews

Save 15%. Sign up for Z-mail.