Mobil Almo 525, Pnematic Tool, 1 qt.

MOBIL| Zoro #: G1914245| Mfr #: 100820

$9.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1914245 Mfr #: 100820
Timken OK Load: Not SpecifiedContainer Size: 1 qt.
Four-Ball Wear: Not SpecifiedLubricant NSF Rating: Not Rated
Container Type: BottleSAE Grade: 15
Application: For Use In All Pneumatically Operated Rock Drills In Both Underground and Surface Mining As Well As In Contractor and Other Industrial ApplicationsItem: Rock Drilling Air Tool Oil
ISO Viscosity Grade: 46Standards: ASTM
Pour Point: -24 Degrees CFlash Point: 188 Degrees C
Viscosity Index: 105Country of Origin (subject to change): United States

Product Description

Rock Drilling Air Tool Oil, ISO Viscosity Grade 46, SAE Grade 15, Container Size 1 qt., Lubricant NSF Rating Not Rated, Viscosity Index 105, Flash Point 188 Degrees C, Pour Point -24 Degrees C, Container Type Bottle, Timken OK Load Not Specified, ASTM, Application For Use In All Pneumatically Operated Rock Drills In Both Underground and Surface Mining As Well As In Contractor and Other Industrial Applications, Four-Ball Wear Not Specified, For Use With All Air Tools

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.