Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Mobil Delvac 1 ESP 5W-40, Synthetic Diesel Engine Oil, 1 Gal

  • Zoro #: G2800253
  • Mfr #: 122271

$63.66

Details
  • Timken OK Load: Not Specified
  • Viscosity Index: 150
  • ISO Viscosity Grade: 102
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Mobil #122271 Specifications

  • Zoro #: G2800253
  • Mfr #: 122271
Timken OK Load: Not Specified Viscosity Index: 150
ISO Viscosity Grade: 102 SAE Grade: 5W-40
Series: Mobil Delvac(TM) 1 Dropping Point: Not Specified
Color: Amber Pour Point: -49 Degrees F
Size: 1 gal. Base: Synthetic
For Use With: Diesel Engines Container Type: Can
Four-Ball Wear: Not Specified Application: Heavy Duty
Item: Diesel Engine Oil Standards: API CI-4 PLUS/CI-4/CH-4/CG-4/CF-4/CF/SL/SJ, ACEA E5/E4/E3, Caterpillar ECF-1, Cummins CES 20072/20071, Detroit Diesel Power Guard Oil Specification, Global DHD-1, JASO DH-1
Flash Point: 439 Degrees F Country of Origin (subject to change): United States

Description

If motor oil isn't the only thing you need to keep your engine in tip-top shape, we also carry automotive fluids, automotive filters, oil filters, and lube service equipment. Here are some important details for Mobil Diesel Engine Oil. Size: 1 gal., Application: Heavy Duty, Color: Amber.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Mobil #122271