JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Mobil Delvac 1300 Super 15W-40, 1 gal

MOBIL| Zoro #: G2026577| Mfr #: 122492

$21.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026577 Mfr #: 122492
Four-Ball Wear: Not SpecifiedDropping Point: Not Specified
Timken OK Load: Not SpecifiedApplication: For Paper Cartridge Filtration
Standards: API Service CI-4, CH-4, CG-4, CF-4, CF, SL, SJ; ACEA E5; JASO DH-1; Mercedes-Benz Sheet 228.3; and global DHD-1Item: Diesel Engine Oil
Size: 1 gal.SAE Grade: 15W-40
Viscosity Index: 137ISO Viscosity Grade: Not Specified
Series: Mobil Delvac(TM) 1300 SuperBase: Conventional
Viscosity @ 100C: 15Container Type: Can
Viscosity @ 40C: 114Pour Point: -30 Degrees C
Flash Point: 236 Degrees CCountry of Origin (subject to change): United States

Product Description

Diesel Engine Oil, Conventional Base, Size 1 gal., Container Type Can, SAE Grade 15W-40, ISO Viscosity Grade Not Specified, Viscosity Index 137, Series Mobil Delvac(TM) 1300 Super, Pour Point -30 Degrees C, Flash Point 236 Degrees C, Dropping Point Not Specified, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 114, Viscosity @ 100C 15, Application For Paper Cartridge Filtration

Product Reviews

Save 15%. Sign up for Z-mail.