DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mobil DTE 25, Hydraulic, ISO 46, SAE Grade 20, 1 gal.

MOBIL| Zoro #: G1005934| Mfr #: 100814

$28.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Size: 1 gal.
Pour Point: -17 Degrees C
Application: For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005934 Mfr #: 100814
Container Size: 1 gal.Pour Point: -17 Degrees C
Application: For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand PumpsContainer Type: Can
Flash Point: 232 Degrees CSpecific Gravity: 0.876
Color: AmberBase Oil: Mineral
SAE Grade: 20Standards: Dension HF-O, Vickers V-104C and 35VQ25 and Sundstrand Pump Tests
Viscosity Index: 98ISO Viscosity Grade: 46
Timken OK Load: Not SpecifiedLubricant Additives: Zinc
Max. Operating Temp.: 150 Degrees CItem: Hydraulic Oil
Lubricant NSF Rating: Not RatedSeries: DTE 25
Four-Ball Wear: Not SpecifiedCountry of Origin (subject to change): United States

Description

Premium Hydraulic Oil, SAE Grade 15, ISO Viscosity Grade 46, Viscosity SUS @ 100 Degrees Fahrenheit 238, Flash Point 395 Degrees Fahrenheit, Pour Point -10 Degrees Fahrenheit, Container Size 1 Gallons, Product Head DTE 25

Reviews