KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobil DTE 26, Hydraulic, ISO 68, SAE Grade 20, 1 gal.

MOBIL| Zoro #: G2266187| Mfr #: 100817

$27.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Brown
Viscosity Index: 98
Series: DTE 26
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266187 Mfr #: 100817
Color: BrownViscosity Index: 98
Series: DTE 26Base Oil: Mineral
Container Size: 1 gal.Pour Point: -6 Degrees C
Specific Gravity: 0.881SAE Grade: 20
Max. Operating Temp.: 150 Degrees CTimken OK Load: Not Specified
Item: Hydraulic OilApplication: For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
Container Type: CanFlash Point: 236 Degrees C
Lubricant NSF Rating: Not RatedISO Viscosity Grade: 68
Standards: Dension HF-O, Vickers V-104C and 35VQ25 and Sundstrand Pump TestsLubricant Additives: Zinc
Four-Ball Wear: Not SpecifiedCountry of Origin (subject to change): United States

Description

Premium Hydraulic Oil, SAE Grade 20, ISO Viscosity Grade 68, Viscosity SUS @ 100 Degrees Fahrenheit 335, Flash Point 400 Degrees Fahrenheit, Pour Point -10 Degrees Fahrenheit, Container Size 1 Gallons, Product Head DTE 26, With Antiwear Agents

Reviews