KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobil DTE Extra Heavy, ISO 150, SAE Grade 40, 1 gal.

MOBIL| Zoro #: G0449434| Mfr #: 100760

$31.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: DTE Extra Heavy
Viscosity Index: 96
Base Oil: Mineral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449434 Mfr #: 100760
Series: DTE Extra HeavyViscosity Index: 96
Base Oil: MineralContainer Size: 1 gal.
Pour Point: -6 Degrees CSpecific Gravity: 0.89
SAE Grade: 40Max. Operating Temp.: 150 Degrees C
Timken OK Load: Not SpecifiedItem: Circulating Oil
Application: For Circulation Systems with Bearings, Gears, Hydraulics, Selected Vacuum Pumps and Air CompressorsContainer Type: Can
Flash Point: 265 Degrees CLubricant NSF Rating: Not Rated
ISO Viscosity Grade: 150Lubricant Additives: Zinc
Four-Ball Wear: Not SpecifiedCountry of Origin (subject to change): United States

Description

Circulating Hydraulic Oil, SAE Grade 40, ISO Viscosity Grade 150, Viscosity SUS @ 100 Degrees Fahrenheit 840, Flash Point 440 Degrees Fahrenheit, Pour Point 25 Degrees Fahrenheit, Container Size 1 Gallons, Product Head DTE Oil Extra Heavy

Reviews